Beli solid state relay di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Solid State Relays Three Phase SR3 SeriesDeskripsi:The SR2/3 series three-phase solid state relays are detachable heatsink types, which can be used with various heatsinks. The solid state relays can control 2-phase or 3-phase loads and feature two mounting hole types for compatibility with various types of heatsinks. The series also features alarm output for safe operation, and are also available in 24 VAC low voltage models. Select models feature high dielectric strength of up to 4000 VAC.atribut:
- Mounting Type: Panel
- Fotek Single Phase Solid State Module SSR-DA Seriesatribut:
- Control Method: Zero Cross
- Response Time (m/s): 8.3
- Input Immunity (KV): 2
- Isolation Strength (KVrms): 4
- Housing Material: ABS
- Autonics Solid State RelaysDeskripsi:Socket For SRS1-A series, 5-Pin, 10A
- Autonics Rotary Encoders Absolute Type Magnetic MGAM50S SeriesDeskripsi:The MGAM50S series magnetic multi-turn absolute rotary encoders feature Ø50 mm size housings with Ø8 mm solid shafts. Magnetic encoders provide precision and accuracy even in harsh environments with shock, vibration, dust, or humidity (compared to optical encoders). The multi-turn type absolute encoders offer 23-bit (8,388,608) total resolution, with 10-bit single-turn (1024 divisions) and 13-bit multi-turn (8192 revolutions), providing accurate, cost-efficient solutions for any demanding application.atribut:
- Accessories: Bracket, Coupling
- Maximum Allowed Resolution (rpm): 3000
- Outer Shaft Diameter (mm): Ø8
- Output Code: Binary code
- Positioning Error Output Electrical Spesification: ±1-bit (LSB: Least Significant Bit)
- Certification: CE
- Maximum Frequency Response (kHz): 30
- Power Supply (V): 12-24 DC ±5% (ripple P-P: Max. 5%)
- Resolution: Single-Turn: 1024-division, Multi-Turn: 8192-revolution
- Rotation Direction: CW
- Starting Torque (gf.cm): Max. 70 (max. 0.0069N.m)
- Phoenix Contact Solid-State Relay Module PLC-OSC- 24DCDeskripsi:PLC-INTERFACE with checkback contact, consisting of basic terminal block with screw connection and integrated miniature solid-state relay, for mounting on DIN rail NS 35/7,5, 1 N/O contact, input: 24 V DC, output: 3 to 33 V DC/10 Aatribut:
- Height (mm): 80
- OMRON Solid State Relay G3NADeskripsi:It is a compact shape with built-in equipment and has a unified mounting pitch. It has a built-in varistor (excluding G3NA-D210B-UTU) and has an excellent effect of absorbing external surges. Operation can be confirmed by the operation indicator light. With protective cover for safety. Obtained UL/CSA standard and EN standard (T? V certification) as standard.
- OMRON I/O Solid State Relay G3r-I/ODeskripsi:I/O solid state relay that can be mounted on the OMRON G70A I/O terminal with the same shape as the SSR type G2R-1-S power relay with plug-in terminals. Lineup of input modules and output modules. Tu; V-certified products are also available (-UTU type) .atribut:
- Type: Solid state/relay
- OMRON Solid State Relay G3S/G3SDDeskripsi:Ultra-compact and can be opened and closed up to 1A. The shape is a dual in-line package (DIP) . The G6B electromagnetic relay and terminals can be used in the same arrangement depending on the application. Collective mounting and collective radiator mounting are possible. A lineup of AC and DC loads. High isolation of AC2500V between input and output. Built-in varistor has an effect of absorbing external surge (for AC switching) . RoHS compliant.atribut:
- Type: Solid state/relay
- Fort Solid State Relay 1 Fasa 4-32V DC 24-480V ACatribut:
- Input Voltage (V): DC 4-32
- Outrput Voltage (V): AC 48-480
- Phase: 1
- Autonics Solid State Relays Single Phase SRS1 SeriesDeskripsi:The SRS1 series socket type single phase solid state relays offer easy installation and maintenance. The high dielectric strength of 2500 VAC and diverse power options provide durable and reliable performance in various applications, including heater loads, semiconductor equipment, and motor control.atribut:
- Dielectric Strength (V): AC 2,500
- Control Phase: Single-phase
- Ambient Humidity (% RH): 45 to 85, storage: 45 to 85
- Autonics Solid State Relays Single Phase SR1 SeriesDeskripsi:The SR1 series single phase solid state relays feature compact, universal designs for flexible installation and detachable heatsinks for easier maintenance or replacement. The solid state relays provide durable and stable control, for optimal performance in various applications including heater loads, semiconductor equipment, and motor control.
- Hanyoung Solid State Relaysatribut:
- Voltage Withstand (V): 2500 a.c.(1 minute at 60 Hz)
- OMRON I/O Solid State Relay G3TADeskripsi:The I/O solid state relay input module and output module that can be mounted on the OMRON G7TC I/O relay terminal are available in multiple input/output types. Can be used with the P7TF I/O terminal. Can be mixed with G7T I/O relay. SSR operation can be checked with the operation indicator.atribut:
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Type: Solid state/relay
- Ambient Relative Humidity (RH): 45 to 85
- Autonics Solid State Relays Two Phase SR2 SeriesDeskripsi:The SR2/3 series three-phase solid state relays are detachable heatsink types, which can be used with various heatsinks. The solid state relays can control 2-phase or 3-phase loads and feature two mounting hole types for compatibility with various types of heatsinks. The series also features alarm output for safe operation, and are also available in 24 VAC low voltage models. Select models feature high dielectric strength of up to 4000 VAC.atribut:
- Mounting Type: Panel
- Autonics Temperature Controllers Indicator Type T3 SeriesDeskripsi:The T3/T4 series digital temperature indicators provide accurate temperature display with simple operation. The indicators feature highly accurate temperature measurement and are available in various sizes for installation flexibility. Upgraded features include a revamped design and reduced size.atribut:
- Display Method: LED 3-digit 7-segment
- Humidity Level: 35-85%RH, enclosed space: 35-85%RH
- Sampling Cycle (ms): 100
- Control Output: Indicator
- Environment Temperature Level (°C): -10 to 50, enclosed space: -20 to 60
Daftar Harga solid state relay Terbaru March 2026
| Autonics Solid State Relays Three Phase SR3 Series | Rp649.900 |
| Autonics Solid State Relay | Rp139.900 |
| Fotek Single Phase Solid State Module SSR-DA Series | Rp109.900 |
| Autonics Solid State Relays | Rp94.900 |
| Autonics Rotary Encoders Absolute Type Magnetic MGAM50S Series | Rp3.699.900 |
| LARKIN Solid State Relay | Rp73.900 |
| Phoenix Contact Solid-State Relay Module PLC-OSC- 24DC | Rp489.900 |
| OMRON Solid State Relay G3NA | Rp769.900 |
| OMRON I/O Solid State Relay G3r-I/O | Rp349.900 |
| OMRON Solid State Relay G3S/G3SD | Rp159.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)